Zoro Homepage

Quick-ConnectFilter, 0.5gpm, 31/4inDia, PK2

  • Mfr # P-124BN

  • Zoro # G316459568


product price: $144.99
/pk 2, $72.50/ea
Sold in multiples of 4 for $579.96
Free Shipping & Returns

Key Features

Overall Height
18 in
Diameter
3 1/4 in
Series
Pro
Flow Rate
0.5 gpm
Standards
FDA CFR-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-124BN
Zoro #
G316459568
UPC #
05900422038467
Country of Origin
Poland

Dimensions

Overall Height
18 in
Diameter
3 1/4 in

Details

Series
Pro
Flow Rate
0.5 gpm
Standards
FDA CFR-21
Shell Material
Carbon
Features
Built-In Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment
Application
Hot Beverage
Micron Rating
1 micron
Reduces
Calcium, Magnesium Ions
Filter Media
Carbon

Description

Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Particulates, Scale, Micron Rating 1 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 18 in, Service Life 423 gal, Filter Media Carbon, Ion Exchange Resin, Maximum Temperature 100 Degrees F, Application Coffee And Hot Tea Water Filtration, Espresso, Standards FDA CFR-21, Series ScaleGard Pro Series, Compatible Mfr. Model Number SGP124BN-T, Connection Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.