Zoro Homepage

Quick-ConnectFilter, 1.7gpm, 31/4inDia

  • Mfr # HF30-S

  • Zoro # G216459613


product price: $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns

Key Features

Flow Rate
1.7 gpm
Reduces
Chlorine Taste, Odor
Features
Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Compatible Mfr. Model Number
HF90-S-SR, HF90-S-SR5
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30-S
Zoro #
G216459613
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
18 in

Details

Flow Rate
1.7 gpm
Reduces
Chlorine Taste, Odor
Features
Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Compatible Mfr. Model Number
HF90-S-SR, HF90-S-SR5
Series
High Flow
Filter Media
Carbon
Micron Rating
0.5 micron
Standards
FDA CFR-21
Shell Material
Carbon
Application
Coffee and Hot Tea, Cold Beverage, Ice, Ice Machine Water Filtration, Iced Tea Maker Water Filtration, Office Water, Vending, Water Filtration for Cold Beverage Dispensers, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making

Description

Quick-Connect Water Filter, Reduces Chlorine Taste, Cyst, Objectionable Odors, Particulates, Scale, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 18 in, Service Life 14,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.