Zoro Homepage

Ultrasonic Cleaner, 33 gal. Tank Cap.

  • Mfr # SOLXP33KIT

  • Zoro # G4113725


product price: $67,819.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Overall Width
38 in
Material
Stainless Steel
Overall Depth
24 in
Voltage
120V AC
Standards
ETL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLXP33KIT
Zoro #
G4113725
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Overall Depth
24 in
Overall Height
25 in
Tank Depth
18 in
Manufacturers Warranty Length
1 yr
Tank Height
18 in
Tank Width
24 in

Details

Item
Ultrasonic Cleaner
Material
Stainless Steel
Voltage
120V AC
Standards
ETL, UL
Tank Capacity
33 gal
Timer Style
Mechanical
Tank Material
Stainless Steel
Cleaning Mode
Sweep
Includes Timer
Yes
Heated
Not Heated
Hz
40
Timer Range
1 to 30 min
Auto Shutoff
No
Series
SOLXP Explosion Proof Ultrasonic Cleaners
Includes Auto Shutoff
No
Product Type
Ultrasonic Cleaner
Includes Display
Yes
Weight
600 lb

Description

Ultrasonic Cleaner, Tank Capacity 33 gal, Tank Depth 18 in, Tank Height 18 in, Tank Width 24 in, Timer Style Mechanical, Timer Range 1 to 30 min, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Overall Depth 24 in, Overall Height 25 in, Overall Width 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.