Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 4 gal. Tank Cap.

  • Mfr # SOLXP4KIT

  • Zoro # G4108807


product price: $34,592.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
11 in
Material
Stainless Steel
Overall Depth
7 in
Voltage
120V AC
Standards
ETL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLXP4KIT
Zoro #
G4108807
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Depth
7 in
Overall Height
4 1/4 in
Tank Depth
8 in
Tank Width
12 in
Manufacturers Warranty Length
1 yr
Tank Height
10 in

Details

Item
Ultrasonic Cleaner
Material
Stainless Steel
Voltage
120V AC
Standards
ETL, UL
Tank Capacity
4 gal
Heated
Not Heated
Includes Timer
Yes
Timer Style
Mechanical
Timer Range
1 to 30 min
Cleaning Mode
Sweep
Tank Material
Stainless Steel
Auto Shutoff
No
Hz
40
Product Type
Ultrasonic Cleaner
Series
SOLXP Explosion Proof Ultrasonic Cleaners
Weight
50 lb
Includes Display
Yes
Includes Auto Shutoff
No

Description

Ultrasonic Cleaner, Tank Capacity 4 gal, Tank Depth 8 in, Tank Height 10 in, Tank Width 12 in, Timer Style Mechanical, Timer Range 1 to 30 min, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Overall Depth 7 in, Overall Height 4 1/4 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.