Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 6 gal. Tank Cap.

  • Mfr # SOLXP6KIT

  • Zoro # G4109437


product price: $37,228.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
13 in
Material
Stainless Steel
Overall Depth
10 in
Voltage
120V AC
Standards
ETL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLXP6KIT
Zoro #
G4109437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Depth
10 in
Overall Height
6 1/2 in
Tank Depth
11 in
Tank Height
11 in
Tank Width
14 in
Manufacturers Warranty Length
1 yr

Details

Item
Ultrasonic Cleaner
Material
Stainless Steel
Voltage
120V AC
Standards
ETL, UL
Tank Capacity
6 gal
Heated
Not Heated
Timer Style
Mechanical
Includes Timer
Yes
Timer Range
1 to 30 min
Hz
40
Cleaning Mode
Sweep
Tank Material
Stainless Steel
Auto Shutoff
No
Product Type
Ultrasonic Cleaner
Includes Auto Shutoff
No
Includes Display
Yes
Series
SOLXP Explosion Proof Ultrasonic Cleaners
Weight
75 lb

Description

Ultrasonic Cleaner, Tank Capacity 6 gal, Tank Depth 11 in, Tank Height 11 in, Tank Width 14 in, Timer Style Mechanical, Timer Range 1 to 30 min, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Overall Depth 10 in, Overall Height 6 1/2 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.