Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 9 gal. Tank Cap.

  • Mfr # SOLXP9KIT

  • Zoro # G4113673


product price: $48,954.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
17 in
Material
Stainless Steel
Overall Depth
11 in
Voltage
120V AC
Standards
ETL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLXP9KIT
Zoro #
G4113673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Depth
11 in
Overall Height
6 1/2 in
Tank Depth
12 in
Tank Height
12 in
Tank Width
18 in
Manufacturers Warranty Length
1 yr

Details

Item
Ultrasonic Cleaner
Material
Stainless Steel
Voltage
120V AC
Standards
ETL, UL
Tank Capacity
9 gal
Includes Timer
Yes
Cleaning Mode
Sweep
Auto Shutoff
No
Timer Style
Mechanical
Timer Range
1 to 30 min
Tank Material
Stainless Steel
Heated
Not Heated
Hz
40
Weight
125 lb
Series
SOLXP Explosion Proof Ultrasonic Cleaners
Product Type
Ultrasonic Cleaner
Includes Display
Yes
Includes Auto Shutoff
No

Description

Ultrasonic Cleaner, Tank Capacity 9 gal, Tank Depth 12 in, Tank Height 12 in, Tank Width 18 in, Timer Style Mechanical, Timer Range 1 to 30 min, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40, Overall Depth 11 in, Overall Height 6 1/2 in, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.