CSF-D45 Portable Bluetooth Speaker System & Music Player
- Mfr # CSF-D45
- Zoro # G404011098
product price:Â
$
75.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSF-D45
- Zoro #
- G404011098
- UPC #
- 645015986125
- Country of Origin
- China
Description
Features
- 2.1 HIFI Speaker with two 3 in. full range speakers and a 4 in. subwoofer
- Built-in Bluetooth that can play music from any BT enabled phones or music players to this speaker system wirelessly
- 100W Max output power
- Output clear sound and good bass
- With SD/Micro SD card and USB Reader; can play MP3 music directly
- With AUX input, suitable for computer, Smart Phone, any audio player device
- Built-in FM Radio Receiver with auto scan and memory function.
- Dual Power: 110v AC/12v DC Plug and Built-in lithium rechargeable Battery
- After fully charged, can play music up to 6 hours and listen to radio 12 hours
- With 110v AC/12v DC Adapter Plug; output 5A/1500mA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.