Shop SONDPEX
Create Account
CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player
- Mfr # CSF-E65B
- Zoro # G604011218
product price:Â
$
79.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSF-E65B
- Zoro #
- G604011218
- UPC #
- -
- Country of Origin
- China
Description
Features
- 6.5 in. woofer with paper cone foam edge, Super 3 in. Tweeter
- Built-in amplifier with 200W Max output power
- Bluetooth function allows playing music wirelessly
- AUX-in port allows for a wired connection with other portable devices, such as MP3 player, iPod, iPhone and other cell phones
- With SD/MMC card and USB Reader; can play MP3 music directly
- Built-in AM/FM Radio Receiver with auto scan and memory function
- With RCA cable input and output terminal
- Dual Power: 110v AC and 12v DC
- USB port with 5V/2A power, it can charge any cell phones or tablets PC
- All accessories and installation kit included - Remote Control - 12v power cable wiring Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.