Shop SONIC BOOM
See all product information
Create Account
16-14 Gauge Non-Insulated Male Blade Terminal, 20PK
- Mfr # SO1603052
- Zoro # G414944737
product price:Â
$
36.55
/pk of 20, $1.83/ea
Key Features
Insulation Coverage
None
Insulation Color
Bare
Contact Material
Copper
Insulation Type
Bare
Termination Style
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO1603052
- Zoro #
- G414944737
- UPC #
- 780997896304
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Stud Size
- 1/4 in
- Maximum Wire Size
- 14 AWG
Details
- Item
- Blade Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Contact Material
- Copper
- Insulation Type
- Bare
- Termination Style
- Crimp
- Terminal Shape
- Male Blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.