Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. NO GROUND ANTENNA KIT- WHITE

  • Mfr # SO50426

  • Zoro # G916103663


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO50426
Zoro #
G916103663
UPC #
654204111934
Country of Origin
China

Description

Mount Type: 3 Way Mount. -Length: 28 Inches. -Frequency Range: 26-30MHz. -Frequency Type: CB Radio. -Load Position: Top. -Antenna Type: Fiberglass. -Power Rating: 100 Watts. -Termination: 3/8in x 24.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.