Zoro Homepage

4 Foot Firefly Cb No Ground Plane Antenna Kit White

  • Mfr # SO21641

  • Zoro # G504148458


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO21641
Zoro #
G504148458
UPC #
657248067397
Country of Origin
China

Description

The side mount in these kits is popular as a motorhome antenna mount. This in turn makes the kits very popular for motorhomes, especially when height is an issue.
ANTENNA: The antennas used in these kits utilize the same 5/8 wave design as the patented tunable-tip FireFly antennas. The antenna's frequency is altered in order to maintain a desirable center band position when used with the tuned coaxial feedline. Accordingly, these antennas may only be used with the NGP cable. The core material is a 5/16-" (0.313" or 8mm) diameter reinforced plastic (fiberglass) tube. 's custom blended formula offers a preferred balance of flexibility and strength. The chrome plated machine brass mounting base has standard 3/8"-24 threads. A high efficiency, voltage increasing helical wind is utilized. Heavy insulated, light-gauge copper wire is used to guard against shorted coils and corrosion induced resistance. The antenna used in these kits have 's patented "no tools required" tunable tip for fast and easy SWR adjustments. The rated wattage for these kits is 100 watts. Each antenna is covered with a static reducing, heavy PVC shrink tubing with both pigment and UV stabilizers mixed in.
COAXIAL FEEDLINE: The seventeen-foot (5.2 M) RG-58 A/U coaxial cable used in these kits is of the highest quality. Due to the vibrations found on all mobile installations, a multi-wire stranded center conductor is used to prevent breakage. Surrounding the center conductor is a long life, flexible polyvinyl insulation. To guard against signal leakage, the center conductor is shielded with a copper wire braid that averages about 95% coverage (versus the industry standard of 70%). The coaxial feedline, besides being the conduit for the signal to reach the antenna, serves as a tuned circuit that creates the necessary counterpoise. If a longer cable length is required, the user may add standard RG-58 A/U cable between the radio and system cable, preferably in lengths that are multiples of nine feet.
MOUNT AND HARDWARE: These kits use 's molded "teardrop" side mount. The black plastic shell has a textured finish to keep it looking nice. All hardware and coax connections are hidden in the inner wall of the vehicle to maintain visual integrity and prevent weather exposure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.