Zoro Homepage

4 Ft - 122 Cm 2-Meter Base Antenna

  • Mfr # SO21652

  • Zoro # G204029934


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO21652
Zoro #
G204029934
UPC #
657248067502
Country of Origin
China

Description

For many years amateur radio operators have raved about 's 2-meter mobile antenna (Model 2M-4) because of its outstanding performance. One user was so elated with the performance of the mobile whip that they pieced together a base antenna that used the mobile whip as its radiating element. The end result of their "experiment" was discovering that the base antenna performed even better than the mobile antenna. Their enthusiasm was so great that they ask us to consider making a commercial version for them to sell. and so, opportunity knocked ... and we answered the door.
The radiating element is a 6dBi 5/8 wave design. The core material is 3/8" (9.5mm) solid fiberglass that is wound with 19ga heavy insulated copper wire. The radiating element is approximately 45" long (114cm). All of this is covered with white, UV stabilized PVC shrink tubing. The antenna base threads are 3/8"-24.
A combination angle bracket, u-bolt, hub plate and antenna stud is central to the assembly of the base antenna. This assembly will mount to the top of any mast up to 1.5" (38mm) in diameter. The kit comes with four (4) structural aluminum (6061) radials that measure 1/8" x 1/2" x 20" (3mm x 13mm x 51cm). Each is pre-drilled to mount to the hub plate. The antenna stud utilizes a standard SO-239 base for easy hook-up with any UHF (PL-259) terminated coaxial cable.
The hub plate is a unique item that we designed to bring this base antenna together as a commercial kit. for the hobbyist, it will offer numerous opportunities to be creative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.