Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft. Firefly .63 Wave 200 Watt Antenna - Red

  • Mfr # SO50283

  • Zoro # G915781398


product price: $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO50283
Zoro #
G915781398
UPC #
654204110616
Country of Origin
China

Description

The FL Series antennas are the performance leader of lightweight top-loaded CB antennas. Each is approximately 40% lighter than the equivalent length II antenna. From the perspective of mount stress the lighter materials and reduced wind drag of the FL antennas reduces stress by more than 60%. A 4-foot FireFly will easily perform on a mount that is designed for antennas 3-foot or less. At the top of every FL antenna you will find s patented tunable-tip. Besides making tuning a snap the design broadens the antennas bandwidth and increases its power handling capabilities. All FL antennas are compatible with autos trucks vans motorcycles and ATV s in a single antenna configuration when metallic ground plane is available. Or they may be used in dual co-phased configuration on any vehicle made from any type of material. All FL antennas exceed the requirements of any CB radio new or old. These top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features. -Mount Type: 3/8 inch x 24. -Length: 48 Inches. -Frequency Range: 26-30MHz. -Frequency Type: CB Radio. -Load Position: Top. -Antenna Type: Fiberglass. -Power Rating: 200 Watts. -Mount and/or Cable Included: No. -Termination: 3/8 inch x 24. -Lightweight. -Easy-tune bare-hands tunable tip . -High-performance coil design. -Flexible fiberglass tube.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.