Zoro Homepage

Home Bluetooth Tabletop Sound Base Digital Speaker System, Black

  • Mfr # SO436393

  • Zoro # G915760249


product price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO436393
Zoro #
G915760249
UPC #
747216348761
Country of Origin
China

Description

The Bluetooth Tabletop Sound Base Digital Speaker System enhances your home theater experience. This powerful yet compact sound base is designed to sit under your television and it's super easy to set up and easy to use. Built-in Bluetooth allows you to wirelessly stream audio from all of your favorite devices. The sound base features exceptional stereo sound reproduction technologies that effectively recreate the entire audio spectrum in a compact formfitting space. Full range audio is created thanks to the high-powered 5 in. ported enclosure subwoofer and dual 1.5 in. speakers all made for adding rich sounds to your next movie night. Let improve your audio and multimedia experience by adding clean and simple style with next-generation sound technology. Features -Designed to sit under a TV -25W x 2 -Built-in 5in woofer & 2 x 1.5in speakers -Bluetooth version 2.1 -2.1-channel digital Surround Sound -Full-range stereo sound -Front-panel LCD display -Ported enclosure for impressive bass response -Compatible with smartphones tablets computers TVs & more -Freq resp 40Hz-20kHz -Imp 4 -Digital optical audio RCA audio aux & UBS inputs -Bass & treble adjustment -Max TV holding capacity 110lbs -Includes power adapter aux to RCA audio cable remote & CR2032 battery Specifications - Color: Black - Battery Information: Product does not require a battery - Dimension: 2.1in H x 13.6in W x 19.7in D - Weight: 11.7128 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.