Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original 7 ft. Antenna -Black

  • Mfr # SO50311

  • Zoro # G515781255


product price: $74.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO50311
Zoro #
G515781255
UPC #
654204110883
Country of Origin
China

Description

The original design has been a proven performer since 1975.They have a high performance coil design and a rugged solid fiberglass core.-Compatible with autos trucks vans motorcycles and atv s.-May also be used in dual or co-phased configuration when metallic ground plane is available.-All CB antennas require fine-tuning SWR in their final mounting location.The KW antenna loading coil is easily accessible for tuning precise adjustments.-Receive the NOAA emergency weather alert and national weather broadcasts.-100% American made with American materials.-Mount Type: 3/8 inch x 24.-Length: 84 Inches.-Frequency Range: 26-30MHz.-Frequency Type: CB Radio.-Load Position: Top.-Antenna Type: Fiberglass.-Power Rating: 700 Watts.-Mount and/or Cable Included: No.-Termination: 3/8 inch x 24.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.