Zoro Homepage

Portable PA Speaker System; Microphone & Music Player; FM Radio & Includes Lavalier & Headset Mics

  • Mfr # SO4022

  • Zoro # G404044812


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO4022
Zoro #
G404044812
UPC #
657248029821
Country of Origin
China

Description

Features
  • Compact, Portable & Powerfun
  • Built-in Speaker Projects Your Voice or Your Music
  • Includes Wireless Lavalier & Headset Microphone
  • FM Radio with LCD Display
  • Digital MP3 Audio File Playback
  • SD Memory & USB Flash Drive Reader
  • Digital ID3 Tag Readout: Display Song Title/Artist
  • AUX (3.5 mm) Input Jack
  • Ability to Connect to External Devices
  • Rotary Echo, Volume & EQ Audio Controls
  • Repeat & Random Music Functions
  • Battery Operated Beltpack, Requires 1 x '9V' Battery
What's in the Box:
  • PA Speaker
  • Headset Microphone
  • Headset Microphone
  • Beltpack Transmitter
  • Power Adapter
  • Remote Control
  • Carry Strap
  • 9V battery
Specifications
  • MAX Power Output: 100 watt
  • Built-in Rechargeable Battery, Up to 8 Hour Life 32 GB
  • Digital Audio File Support: MP3, WAV, WMA YES
  • Frequency Response: 200Hz-15kHz
  • Power: 110-220V
  • Dimension: 6.5 x 4.5 x 2.8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.