Zoro Homepage

SchoolMate, Personal iCompatible Headset with In-Line Microphone

  • Mfr # SO776689

  • Zoro # G215961919


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO776689
Zoro #
G215961919
UPC #
723902687475
Country of Origin
China

Description

The Hamilton Headphone with In-Line Microphone and Volume Control is the perfect companion to any of your AppleTM devices.features soft leatherette style washable replaceable ear cushions an easy-to-wear lightweight design and a 4 foot long cord.All these features contribute to fatigue-free use in and out of the classroom.Comes in easy to mark light blue colors.Carry Case Specifications:Carry Bag18in x 14inDraw string Non-Woven Polypropylene Material Product Specifications:.Headphone:.In-Line Volume Control.30mm Neodymium.Frequency Response: 20-20 000 Hz.Impedance: 32 Ohms.Sensitivity: 105DB+/-4DB.Max.Input: 100MV.Plugs: 1 /8 Stereo.Cord: 4 Feet.Headband: Adjustable.Replaceable Leatherette Ear Cushions.Mac/PC Compatible.Microphone:.6*2.5 Type.Sensitivity:.58DB+/-3DB.Frequency Response: 20-20 000 Hz.Impedance: 2 200 Ohms.Operating Voltage Nominal 3V.Plug Apple Compatible 1/8in.Mono

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.