Zoro Homepage

Tuneable 4 ft. Antenna - White

  • Mfr # SO50295

  • Zoro # G715781413


product price: $62.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO50295
Zoro #
G715781413
UPC #
654204110722
Country of Origin
China

Description

If you took the proven features and performance of the famous KW series antennas and added a unique tuning mechanism to the top you would own the equivalent of a II FS Series antenna.Aside from the ease of tuning the patented design broadens the antennas bandwidth to keep SWR lower over more channels.The upper coil extension also increases the power handling capability of the antenna.All FS antennas are compatible with autos trucks vans motorcycles and ATV s in a single antenna configuration when metallic ground plane is available.Or they may be used in dual co-phased configuration on any vehicle made from any type of material.Like all CB antennas the FS antennas should be fine-tuned SWR in their final mounting location.If you have ever tuned a non-tunable tip antenna you will have a real appreciation for the FS antennas.To tune a FS antenna you just pop-of the tip and turn the adjustment screw up or down as needed.All FS antennas exceed the requirements of any CB radio new or old.Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features..High Performance Coil Design..Rust Proof Brass Tunable Tip..Rugged Solid Fiberglass Core..High Power Handling..100 % American Made..N.O.A.A.Weather Compatible...Mount Type: 3/8 inch x 24..Length: 48 Inches..Frequency Range: 26-30MHz..Frequency Type: CB Radio..Load Position: Top..Antenna Type: Fiberglass..Power Rating: 900 Watts..Mount and/or Cable Included: No..Termination: 3/8 inch x 24.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.