This item is Discontinued.

Sonicare Sonicare HX9957-51 Electric Toothbrush with Bluetooth & App; Lunar Blue HX9957/51

Sonicare HX9957-51 Electric Toothbrush with Bluetooth & App; Lunar Blue (Discontinued)

  • Mfr # HX9957/51
  • Zoro # G104152978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX9957/51
Zoro #
G104152978
UPC #
75020064516
Country of Origin
China

Description

Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.

Features
  • Philips Sonicare's best ever toothbrush for the most exceptional clean and complete care
  • The speed is up to 62000 brush movement / min
  • Removes up to 10x more plaque and improves gum health up to 7x in just 2 weeks
Compatibility:
  • Android
  • iPad 3rd Gen or Higher
  • iPhone 4S or Higher
  • iOS7 or Higher
Specifications
  • Color: Lunar Blue
  • Brush Heads: 1 C3 Premium Plaque Control
  • Number of Mode: 3
  • Voltage: 110-220V
  • Connectivity: Bluetooth
  • Weight: 3.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.