Shop SONICWALL
See all product information
Create Account
Service/Support - 3 Year - Service - Technical
- Mfr # 02SSC8382
- Zoro # G512430859
product price:Â
$
2,351.99
/ea
Free Shipping & Returns
Key Features
Product Supported
SonicWall Switch S14-48fpoe
Width
17.3 in
Frequency
60 Hz
Voltage
120 V AC
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02SSC8382
- Zoro #
- G512430859
- UPC #
- 758479283829
- Country of Origin
- Taiwan, Province of China
- Item
- Service
- Product Supported
- SonicWall Switch S14-48fpoe
- Frequency
- 60 Hz
- Voltage
- 120 V AC
Dimensions
- Width
- 17.3 in
- Height
- 1.7 in
- Depth
- 12.2 in
Description
SONICWALL SWITCH SWS14-48FPOE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.