Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TZ270W 3 YR APSS CSE

  • Mfr # 03SSC3002

  • Zoro # G314935958


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
FCC Class B ICES Class B CE (EMC, LVD) C-Tick VCCI Class B UL cUL TUV/GS CB Mexico CoC by UL BSMI KCC/MSIP ANATEL
VPN Throughput
93.75-MB/s
Height
1.4"
Network Standard
10/100/1000Base-T
Total Number of Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03SSC3002
Zoro #
G314935958
UPC #
758479330028
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4"
Depth
5.3"
Width
7.5"

Details

Certifications & Standards
FCC Class B ICES Class B CE (EMC, LVD) C-Tick VCCI Class B UL cUL TUV/GS CB Mexico CoC by UL BSMI KCC/MSIP ANATEL
VPN Throughput
93.75-MB/s
Network Standard
10/100/1000Base-T
Total Number of Ports
8
Encryption Standard
MD5, SHA-1, AES (128-bit), 3DES, AES (192-bit), TKIP, WEP, AES (256-bit), WPA, DES
Firewall Protection Supported
Signature-based Intrusion Prevention, SSL Decryption, TLS Decryption, TLS Inspection, Deep Inspection Firewall, Anti-spyware, URL Filtering, SSH Inspection, Malware Protection, Intrusion Prevention, Content Filtering, Gateway Antivirus, Reassembly-free Deep Packet Inspection, Application Control, Denial of Service (DoS), Stateful Packet Filtering, Secure IPsec VPN Connectivity, Distributed Denial of Service (DDoS), SSL Inspection, Real-Time Deep Memory Inspection (RTDMI), Threat Protection
Support/Service Duration
3 Year
Power Consumption
16.84 W
IPS Throughput
128-MB/s
Ethernet Technology
Gigabit Ethernet
New Connections Per Second
6000
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
8
Support/Service Type
Advanced Protection Service Suite and Cloud Secure - Promotional Tradeup
Functionality
Intrusion Prevention
USB
Yes
Frequency
60 Hz, 50 Hz
Manageable
Yes
Firewall Throughput
2-Gbit/s
Item
Network Security/Firewall Appliance
Series
TZ

Description

SONICWALL TZ270 WIRELESS-AC TRADEUP WITH 3 YR APSS AND CSE FOR 1 YR SIA - BASIC 10 USERS AND 1 YR SPA - ADVANCED 3 USERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.