Zoro Homepage

Tz670 Appliance Only

  • Mfr # 02SSC2837

  • Zoro # G1735584


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
TAA Compliant
Network Technology
10/100/1000Base-T, 10GBase-X
Number of Ports
8
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02SSC2837
Zoro #
G1735584
UPC #
758479228370
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
TAA Compliant
Network Technology
10/100/1000Base-T, 10GBase-X
Number of Ports
8
USB
Yes
Number of Expansion Slots
2
Expansion Slot Type
SFP, SFP+
Series
TZ
Manageable
Yes
Mounting
Desktop, Rack
Encryption
3DES, AES (128-bit), AES (192-bit), AES (256-bit), DES, MD5, SHA-1
Ethernet Technology
10 Gigabit Ethernet
Firewall Protection Supported
Application Control, Content Filtering, Denial of Service (DoS), Distributed Denial of Service (DDoS), Intrusion Prevention, Malware Protection, Signature-based Intrusion Prevention, Spyware Protection, Stateful Packet Filtering, URL Filtering
Number of Network (RJ-45) Ports
8
Item
Network Security/Firewall Appliance

Description

SonicWall TZ670 Network Security/Firewall Appliance - 8 Port - 10/100/1000Base-T, 10GBase-X - 10 Gigabit Ethernet - DES, 3DES, MD5, SHA-1, AES (128-bit), AES (192-bit), AES (256-bit) - 8 x RJ-45 - 2 Total Expansion Slots - Desktop, Rack-mountable - TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.