Zoro Homepage

TZ80 TOTALSECURE AE 1YR

  • Mfr # 03SSC2840

  • Zoro # G514936045


product price: $580.99
/ea
Free Shipping & Returns

Key Features

VPN Throughput
93.75-MB/s
IPS Throughput
93.75-MB/s
Width
7.9"
Height
1.2"
Expansion Slot Type
SFP (mini-GBIC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03SSC2840
Zoro #
G514936045
UPC #
758479328407
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.9"
Height
1.2"
Depth
4.5"

Details

VPN Throughput
93.75-MB/s
IPS Throughput
93.75-MB/s
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Ports
4
Ethernet Technology
Gigabit Ethernet
Number of VPN Supported
5
Support/Service Duration
1 Year
Power Consumption
11.60 W
Total Number of Expansion Slots
1
Firewall Throughput
750-Mbit/s
Support/Service Type
Total Secure - Advanced Edition
USB
Yes
New Connections Per Second
7500
Number of Network (RJ-45) Ports
4
Network Standard
1000Base-T, 1000Base-X
Manageable
Yes
Firewall Protection Supported
SSL Decryption, SSL Inspection, Threat Protection, Secure IPsec VPN Connectivity, Antivirus, URL Filtering, Application Control, Content Filtering, TLS Decryption, Anti-spam, TLS Inspection, Malware Protection
Frequency
60 Hz, 50 Hz
Connectivity Technology
Wired
Encryption Standard
AES (256-bit), SSL, AES (128-bit), TLS, SHA-1, MD5, 3DES, DES, AES (192-bit)
Number of SFP Slots
1
Functionality
Intrusion Prevention
Item
Network Security/Firewall Appliance
Series
TZ

Description

SONICWALL TZ80 TOTALSECURE - ADVANCED EDITION 1YR

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.