Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sonin Water Alarm With Dual Sensor, 9VDC 00702

Water Alarm With Dual Sensor, 9VDC (Discontinued)

  • Mfr # 00702
  • Zoro # G4587326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00702
Zoro #
G4587326
UPC #
028814007022
Country of Origin
China

Dimensions

Height
3 1/2 in
Width
1 5/16 in

Details

Item
Water Alarm With Dual Sensor
Voltage
9VDC
Includes
Alarm With 2 Remote Sensors and Instructions
Material
ABS Plastic

Description

Water Alarm With Dual Sensor, Includes Alarm With 2 Remote Sensors and Instructions, Material ABS Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.