Zoro Homepage

Binocular, 8x Magnification, Roof Prism

  • Mfr # B-191

  • Zoro # G803902966


product price: $20.49
/ea

Key Features

Magnification
8x
Prism Type
Roof
Material
Rubber
Features
Shock Proof
Objective Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-191
Zoro #
G803902966
UPC #
051932001917
Country of Origin
China

Dimensions

Objective Diameter
21 mm

Details

Item
Binocular
Magnification
8x
Prism Type
Roof
Material
Rubber
Features
Shock Proof
Max. Exit Pupil
2.62 mm
Includes
carrying case with belt loop

Description

  • Ruby coated optics 8 power - wide field rubber coated for comfort in your hands plus shock protection.
  • Center focus with individual eye adjustments.
  • Fold to 4" x 2.5" x 1".
  • Small enough for pocket or purse.
  • Includes carrying case with belt loop.
  • Manufactured to the Highest Quality Available.
  • Satisfaction Ensured.
  • Great Gift Idea.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.