R-1617 0.9 in. Single Day Alarm LED Clock Radio with Aux in Cord; Black
- Mfr # R-1617
- Zoro # G803781035
product price:Â
$
33.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-1617
- Zoro #
- G803781035
- UPC #
- 51932016171
- Country of Origin
- China
Description
Single day alarm clock radio. Alarm automatically turns off so the alarm will be off for the next guest. Clock has a .9'' LED display with AM/FM radio so you can sleep to music. Aux in cord for listening to music on your portable device. 2 ''AA'' batteries for battery backup (batteries not included). Small foot print for night stand.
Features- Single Day Alarm LED Clock Radio with Aux in Cord
- Color: Black
- Size: 0.9 in.
- Dimension: 5.25'' W X 3'' D X 5.5'' H
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.