T-4680 Atomic LCD Wall Clock with Temperature Date Humidity
- Mfr # T-4680
- Zoro # G003879761
product price:Â
$
45.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4680
- Zoro #
- G003879761
- UPC #
- 51932046802
- Country of Origin
- China
Description
Synchronized with the cesium fountain clock in Fort Collins, Colorado, this "atomic" clock sets itself automatically so you don't have to... and it's always accurate! It also displays the date, temperature, and relative humidity using great big LCD digits. Requires 2 AA batteries (not included). Atomic LCD wall/desk alarm clock with 2.5" time numbers. Date, day of the week, temperature and humidity reading. Has stand for desk use. Three mounting holes in back so clock will not need straightening on the wall. Measures 11" wide X 9.75" high X 1" deep. Alarm Clock for Wall or Desk Use Stand for Table Use or Wall Mount Atomic Time Set from Radio Signal High Visibility (2.5" high Time Numbers) Displays Temperature, Humidity, Day and Date Quickly adjusts for daylight savings tim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.