Sonnet R-2218 0.9 in. One Day Alarm Clock Radio with LED Display & 2 USB - Ports 1.0A & 3.1A

  • Mfr # R-2218

  • Zoro # G103780974


product price:  $42.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-2218
Zoro #
G103780974
UPC #
51932022189
Country of Origin
China

Description

Single day alarm clock radio with 2 USB charging ports, a 3.1A port for tablets and a 1.0A for smartphones. Alarm automatically turns off so the alarm will be off for the next guest. Clock has a .9'' LED display with AM/FM radio so you can sleep to music. Aux in cord for listening to music on your portable device. 2 ''AA'' batteries for battery backup (batteries not included). Small foot print for night stand.

Features
  • One Day Alarm Clock Radio With LED Display & 2 USB
  • Ports 1.0A & 3.1A
Specifications
  • Size: 0.9 in.
  • Dimension: 5.25'' W X 3'' D X 5.5'' H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.