T-4641 Atomic LCD Clock with Back Blue Light & Indoor & Outdoor Remote Sensor for Temperature & Humidity
- Mfr # T-4641
- Zoro # G103694295
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4641
- Zoro #
- G103694295
- UPC #
- 51932046413
- Country of Origin
- China
Description
Features
- Atomic LCD Alarm Clock with indoor and outdoor temperature and humidity
- Bright back blue light on demand
- Time numbers are 1.25" high
- Day of the week, month and day
- Wake up knowing the temperature and humidity outside from wireless remote transmitter
- Perfect for bedroom or desk
- Swivel cover to provide protection to clock or as a stand
- Clock uses 2x AAA batteries and remote uses 2x AAA batteries (not included)
- Size: 4.75" W x 3" H
- Thickness: 1 inch
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.