0.65:1 LENS FOR FH30/FHZ60 SERIES PJ

  • Mfr # VPLL3007

  • Zoro # G016043043


product price:  $2,539.99
/ea
Free Shipping & Returns

Key Features

Depth
8.7 in
Lens Type
Zoom
Height
5.9 in
Product Type
Lens
Compatibility
Sony Projectors: VPL-FHZ65 VPL-FHZ60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPLL3007
Zoro #
G016043043
UPC #
27242888661
Country of Origin
Japan

Dimensions

Depth
8.7 in
Height
5.9 in
Width
5.9 in

Details

Lens Type
Zoom
Product Type
Lens
Compatibility
Sony Projectors: VPL-FHZ65 VPL-FHZ60
Maximum Aperture
f/1.75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.