0.85-1.0:1 LENS FOR FH30/FHZ60 SERIES PJ
Mfr # VPLLZ3009
Zoro # G016043029
product price: $2,538.99
/ea
Free Shipping & Returns
Key Features
Height
5.9 in
Compatibility
Sony Projectors: VPL-FHZ60 VPL-FHZ65
Width
5.9 in
Maximum Aperture
f/2.1
Lens Type Detail
Short Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPLLZ3009
Zoro #
G016043029
UPC #
27242888678
Country of Origin
Japan
Dimensions
Height
5.9 in
Width
5.9 in
Depth
8.5 in
Details
Compatibility
Sony Projectors: VPL-FHZ60 VPL-FHZ65
Maximum Aperture
f/2.1
Lens Type Detail
Short Throw
Product Type
Lens
Lens Type
Zoom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.