1.0-1.39:1 LENS FOR F60 SERIES PJ

  • Mfr # VPLLZ3010

  • Zoro # G316042876


product price: $2,538.99
/ea
Free Shipping & Returns

Key Features

Maximum Aperture
f/2.1
Product Type
Lens
Compatibility
Sony Projectors: VPL-FH60 VPL-FH65 VPL-FHZ57 VPL-FHZ60 VPL-FHZ65 VPL-FW60 VPL-FW65 VPL-FWZ60 VPL-FWZ65
Lens Type Detail
Short Throw
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLLZ3010
Zoro #
G316042876
UPC #
27242902664
Country of Origin
Japan

Dimensions

Width
5.9 in
Depth
8.9 in
Height
5.9 in

Details

Maximum Aperture
f/2.1
Product Type
Lens
Compatibility
Sony Projectors: VPL-FH60 VPL-FH65 VPL-FHZ57 VPL-FHZ60 VPL-FHZ65 VPL-FW60 VPL-FW65 VPL-FWZ60 VPL-FWZ65
Lens Type Detail
Short Throw
Lens Type
Zoom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.