3.18-4.84:1 LENS FOR FH30/FHZ60 SERIES.
Mfr # VPLLZ3032
Zoro # G716042995
product price: $2,538.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Sony Projectors: VPL-FHZ65 VPL-FHZ60
Height
4.1 in
Width
3.8 in
Product Type
Lens
Lens Type
Zoom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPLLZ3032
Zoro #
G716042995
UPC #
27242888708
Country of Origin
Japan
Dimensions
Height
4.1 in
Width
3.8 in
Depth
7 in
Details
Compatibility
Sony Projectors: VPL-FHZ65 VPL-FHZ60
Product Type
Lens
Lens Type
Zoom
Maximum Aperture
f/2.4
Lens Type Detail
Long Throw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.