Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 BRAVIA 4K HDR PRO LITE DISPLAY

  • Mfr # FW43EZ20L

  • Zoro # G515831691


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Height with Stand
24.88"
Operating System
Android
Height
22.3"
Operation Hours
16-Hours/ 7 Days
Number of Audio Line Out
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW43EZ20L
Zoro #
G515831691
UPC #
27242928572
Country of Origin
Mexico

Dimensions

Height with Stand
24.88"
Height
22.3"
Depth with Stand
11.26"
Viewable Screen Size
43"
Screen Size
43"
Width with Stand
38.27"
Depth(6)
2.8"
Width
38.3"

Details

Operating System
Android
Operation Hours
16-Hours/ 7 Days
Number of Audio Line Out
1
HDCP Version
2.3
Number of HDMI Inputs
3
Color
Hairline Black
High Dynamic Range (HDR) Type
HDR10, HLG
Color Gamut
75% DCI-P3
Indoor/Outdoor
Indoor
HD Resolution
Yes
Display Resolution
3840 x 2160
Backlight Technology
Direct LED
VESA Mount Standard
200 x 200
USB
Yes
Processor Type
X1
Wireless LAN
Yes
Scan Format
2160p
Item
Digital Signage Display
Dynamic Contrast Ratio
400,000:1
Aspect Ratio
16:9
Orientation
Landscape/Portrait
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Ethernet
Yes
Response Time
8 ms
Number of Network (RJ-45) Ports
1
Native Contrast Ratio
1,200:1
Brightness
350 Nit
Number of Screens
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.