
4K PAN TILT ZOOM CAMERA WITH 1.0-TYPE EXMOR R CMOS SENSOR COLOUR AVAILABILITY M
Mfr # BRCX1000/1
Zoro # G015835984
product price: $9,898.99
/ea
Free Shipping & Returns
Key Features
Height
10.2 in
Lens Type
Zoom
Effective Camera Resolution
14.2 Megapixel
Network (RJ-45)
Yes
Features
Automatic White Balance, Day/Night
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCX1000/1
Zoro #
G015835984
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10.2 in
Depth
9.4 in
Minimum Focal Length
9.30 mm
Maximum Focal Length
111.60 mm
Width
7.8 in
Details
Item
Network Camera
Lens Type
Zoom
Effective Camera Resolution
14.2 Megapixel
Network (RJ-45)
Yes
Features
Automatic White Balance, Day/Night
Mount Type
Tripod Mount, Table Mount, Ceiling Mount
Recording Formats
HD
Optical Zoom
12x
Resolution
1920 x 1080
Remote Management
Yes
HDMI
Yes
Color
Black
HD Recording
Yes
Connectivity Technology
Wired
Image Sensor Type
Exmor R CMOS
Package Contents
4K Pan Tilt Zoom Camera with 1.0-type Exmor R CMOS Sensor, 1 x IR Remote Commander Unit, 2 x Ceiling Bracket, 1 x Wire Rope, 7 x Screws(M3 x 8), 1 x Screws(M4 x 8), 1 x HDMI Cable Fixing Plate, AC Power Supply and Cord
Color Supported
Color, Monochrome
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.