Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K SXRD LASER PROJECTOR, 10,000LM, US/EU VERSION

  • Mfr # VPLGTZ380/P

  • Zoro # G115831695


product price: $85,037.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Contrast Ratio
16,000:1
Standard Mode Brightness
10000 lm
Lamp Type
Laser/Phosphor
Number of Lamps
1
Native Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLGTZ380/P
Zoro #
G115831695
UPC #
27242299719
Country of Origin
China

Details

Contrast Ratio
16,000:1
Standard Mode Brightness
10000 lm
Lamp Type
Laser/Phosphor
Number of Lamps
1
Item
Laser Projector
Native Resolution
4096 x 2160
Graphic Mode
4K
HD Resolution
Yes
Projection Method
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.