Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K/HDMI/USB OPTICAL 20X / POE+ BLACK

  • Mfr # SRGX40UH

  • Zoro # G415831692


product price: $2,752.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
104°F (40°C)
Minimum Aperture
f/3.8
Depth
7.9"
Image Sensor Type
Exmor R CMOS
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRGX40UH
Zoro #
G415831692
UPC #
27242925182
Country of Origin
Japan

Dimensions

Depth
7.9"
Width
6.2"
Minimum Focal Length
4.40 mm
Image Sensor Size
1/2.5"
Maximum Focal Length
88 mm
Height
7"

Details

Maximum Operating Temperature
104°F (40°C)
Minimum Aperture
f/3.8
Image Sensor Type
Exmor R CMOS
USB
Yes
Features
Day/Night, Auto Gain Control, PTZ, Automatic White Balance, Built-in OSD Function, Anti-flicker, Built-in Mechanical ICR
Network (RJ-45)
Yes
Lens Type
Varifocal
Power Source Type
PoE+, DC
Remote Management
Yes
Video Formats
MJPEG
Maximum Aperture
f/2
Connectivity Technology
Wired
HDMI
Yes
Longest Shutter Speed
1/1 Second
Recording Formats
4K
Color
Black
Package Contents
SRG-X40UH Network Camera 1 x AC power adaptor 1 x IR Remote Commander Unit 2 x Ceiling bracket 1 x Wire rope 9 x Screw M3 x 8 1 x Screw M2.6 x 6 BLACK 1 x HDMI cable fixing plate 1 x Safety regulation 1 x Download site information 1 x Warranty
Horizontal Resolution
1700 TVL
Product Type
Network Camera
HD Recording
Yes
Maximum Resolution
3840 x 2160
Shortest Shutter Speed
1/10000 Second
Mount Type
Ceiling Mount, Desk Mount
Color Supported
Color
Lens Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.