Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW50BZ30L

  • Zoro # G215831700


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Display Resolution
3840 x 2160
Bezel Color
Black
Package Contents
BRAVIA FW-50BZ30L Digital Signage DisplayWall-mount adjuster
HDMI
Yes
Width with Stand
44.33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW50BZ30L
Zoro #
G215831700
UPC #
27242926677
Country of Origin
Mexico

Dimensions

Width with Stand
44.33"
Screen Size
50"
Height with Stand
28.27"
Depth(6)
2.8"
Viewable Screen Size
50"
Depth with Stand
11.26"
Height
25.7"
Width
44.3"

Details

Display Resolution
3840 x 2160
Bezel Color
Black
Package Contents
BRAVIA FW-50BZ30L Digital Signage DisplayWall-mount adjuster
HDMI
Yes
Item
Digital Signage Display
Digital Audio Optical Output
Yes
Aspect Ratio
16:9
Number of Network (RJ-45) Ports
1
Operation Hours
24-Hours/7 Days
HDCP Version
2.3
HD Resolution
Yes
Orientation
Landscape/Portrait
Brightness
440 Nit
Response Time
9.50 ms
Color Gamut
92% DCI-P3
VESA Mount Standard
200 x 200
Number of Screens
1
Wireless LAN
Yes
Native Contrast Ratio
5,000:1
High Dynamic Range (HDR) Type
HLG, HDR10, Dolby Vision
Processor Type
X1
Dynamic Contrast Ratio
300,000:1
Ethernet
Yes
USB
Yes
Backlight Technology
Direct LED
Scan Format
2160p
Operating System
Android
Number of HDMI Inputs
4
Panel Technology
Vertical Alignment (VA)
Indoor/Outdoor
Indoor
Mount Type
Wall Mountable, Table Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.