Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW55BZ30L

  • Zoro # G515831684


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Color Gamut
92% DCI-P3
Panel Technology
In-plane Switching (IPS) Technology
Number of HDMI Inputs
4
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW55BZ30L
Zoro #
G515831684
UPC #
27242926660
Country of Origin
Mexico

Dimensions

Viewable Screen Size
55"
Depth(6)
2.8"
Width
48.9"
Height
28.4"

Details

Bluetooth
Yes
Color Gamut
92% DCI-P3
Panel Technology
In-plane Switching (IPS) Technology
Number of HDMI Inputs
4
Ethernet
Yes
Mount Type
Wall Mountable
HD Resolution
Yes
Operating System
Android
Wireless LAN
Yes
Processor Type
X1
HDMI
Yes
USB
Yes
High Dynamic Range (HDR) Type
HLG, HDR10, Dolby Vision
Indoor/Outdoor
Indoor
Backlight Technology
Direct LED
Number of Screens
1
VESA Mount Standard
300 x 300
Dynamic Contrast Ratio
300,000:1
Scan Format
2160p
Brightness
440 Nit
Operation Hours
24-Hours/7 Days
Display Resolution
3840 x 2160
Package Contents
BRAVIA FW-55BZ30L Digital Signage Display Wall-mount adjuster
Item
Digital Signage Display
Video Wall Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.