Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000LM WUXGA LASER PROJECTOR / BLACK

  • Mfr # VPLFHZ80/B

  • Zoro # G815831711


product price: $8,842.99
/ea
Free Shipping & Returns

Key Features

Native Aspect Ratio
16:10
Height
6.7"
Maximum Diagonal Image Size
50 ft
Color
Black
Standard Mode Brightness
6000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPLFHZ80/B
Zoro #
G815831711
UPC #
27242923294
Country of Origin
China

Dimensions

Height
6.7"
Maximum Diagonal Image Size
50 ft
Depth
19.4"
Width
18.1"

Details

Native Aspect Ratio
16:10
Item
3LCD Projector
Color
Black
Standard Mode Brightness
6000 lm
DVI
Yes
Number of Lamps
1
Mount Type
Ceiling Mountable
Video Signal Standard
HDTV
Network (RJ-45)
Yes
USB
Yes
Native Resolution
1920 x 1200
Output Scan Format
1080p
Normal Mode Lamp Life
20000 Hour
HDMI Inputs
Yes
Operating Power Consumption
397 W
Graphic Mode
WUXGA
Projection Method
Front, Ceiling
Lamp Type
Laser Diode
Economy Mode Lamp Life
30000 Hour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.