
6000LM WUXGA LASER PROJECTOR / WHITE
Mfr # VPLFHZ80/W
Zoro # G615831683
product price: $7,516.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Output Scan Format
1080p
HDMI Inputs
Yes
Lamp Type
Laser Diode
Mount Type
Ceiling Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPLFHZ80/W
Zoro #
G615831683
UPC #
27242923287
Country of Origin
China
Dimensions
Width
18.1"
Maximum Diagonal Image Size
50 ft
Depth
19.4"
Height
6.7"
Details
USB
Yes
Output Scan Format
1080p
HDMI Inputs
Yes
Lamp Type
Laser Diode
Mount Type
Ceiling Mountable
Graphic Mode
WUXGA
Economy Mode Lamp Life
30000 Hour
Network (RJ-45)
Yes
Video Signal Standard
HDTV
Item
3LCD Projector
Number of Lamps
1
Operating Power Consumption
397 W
Projection Method
Ceiling, Front
Standard Mode Brightness
6000 lm
Normal Mode Lamp Life
20000 Hour
Native Aspect Ratio
16:10
Color
White
Native Resolution
1920 x 1200
DVI
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.