Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW65BZ30L

  • Zoro # G015831689


product price: $1,360.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Indoor/Outdoor
Indoor
Depth(6)
2.8"
Ethernet
Yes
Display Resolution
3840 x 2160
High Dynamic Range (HDR) Type
HLG, Dolby Vision, HDR10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW65BZ30L
Zoro #
G015831689
UPC #
27242926653
Country of Origin
Mexico

Dimensions

Depth(6)
2.8"
Height
33.1"
Viewable Screen Size
65"
Width
57.6"

Details

Indoor/Outdoor
Indoor
Ethernet
Yes
Display Resolution
3840 x 2160
High Dynamic Range (HDR) Type
HLG, Dolby Vision, HDR10
Dynamic Contrast Ratio
300,000:1
Processor Type
X1
Operation Hours
24-Hours/7 Days
Number of HDMI Inputs
4
Package Contents
BRAVIA FW-65BZ30L Digital Signage Display Wall-mount adjuster (Bundled)
VESA Mount Standard
300 x 300
Panel Technology
In-plane Switching (IPS) Technology
Mount Type
Wall Mountable
Color Gamut
92% DCI-P3
Brightness
440 Nit
Operating System
Android
HDMI
Yes
Video Wall Compatible
Yes
USB
Yes
Scan Format
2160p
Wireless LAN
Yes
Item
Digital Signage Display
HD Resolution
Yes
Backlight Technology
Direct LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.