Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW65BZ40L

  • Zoro # G515831677


product price: $1,954.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
In-plane Switching (IPS) Technology
Video Wall Compatible
Yes
Operating System
Android
Scan Format
2160p
Depth(6)
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW65BZ40L
Zoro #
G515831677
UPC #
27242926752
Country of Origin
Mexico

Dimensions

Depth(6)
2.8"
Width
57.6"
Viewable Screen Size
65"
Height
33.1"

Details

Panel Technology
In-plane Switching (IPS) Technology
Video Wall Compatible
Yes
Operating System
Android
Scan Format
2160p
Item
Digital Signage Display
USB
Yes
HD Resolution
Yes
Package Contents
BRAVIA FW-65BZ40L Digital Signage Display Wall-Mount Adjuster (Bundled)
Number of Screens
1
Wireless LAN
Yes
Color Gamut
92% DCI-P3
VESA Mount Standard
300 x 300
Operation Hours
24-Hours/7 Days
Number of HDMI Inputs
4
Backlight Technology
Direct LED
High Dynamic Range (HDR) Type
HLG, HDR10, Dolby Vision
Mount Type
Wall Mountable
Brightness
700 Nit
Indoor/Outdoor
Indoor
HDMI
Yes
Ethernet
Yes
Display Resolution
3840 x 2160
Dynamic Contrast Ratio
600,000:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.