Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW75BZ40L

  • Zoro # G815831704


product price: $3,124.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

VESA Mount Standard
300 x 300
Mount Type
Wall Mountable
HDMI
Yes
Operating System
Android
Number of HDMI Inputs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW75BZ40L
Zoro #
G815831704
UPC #
27242927544
Country of Origin
Mexico

Dimensions

Width
66.4"
Height
38.1"
Depth(6)
2.8"
Viewable Screen Size
75"

Details

VESA Mount Standard
300 x 300
Mount Type
Wall Mountable
HDMI
Yes
Operating System
Android
Number of HDMI Inputs
4
Indoor/Outdoor
Indoor
High Dynamic Range (HDR) Type
HLG, Dolby Vision, HDR10
Dynamic Contrast Ratio
600,000:1
Ethernet
Yes
Package Contents
BRAVIA FW-75BZ40L Digital Signage Display Wall-mount adjuster (Bundled)
Scan Format
2160p
Display Resolution
3840 x 2160
Video Wall Compatible
Yes
HD Resolution
Yes
Panel Technology
In-plane Switching (IPS) Technology
Brightness
700 Nit
USB
Yes
Item
Digital Signage Display
Color Gamut
92%
Operation Hours
24-Hours/7 Days
Number of Screens
1
Wireless LAN
Yes
Bluetooth
Yes
Backlight Technology
Direct LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.