Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW85BZ35L

  • Zoro # G715831668


product price: $4,068.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Backlight Technology
Direct LED
Operating System
Android
Viewable Screen Size
85"
Panel Technology
Vertical Alignment (VA)
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW85BZ35L
Zoro #
G715831668
UPC #
27242926707
Country of Origin
Mexico

Dimensions

Viewable Screen Size
85"
Height
42.9"
Width
74.8"
Depth(6)
2.8"

Details

Backlight Technology
Direct LED
Operating System
Android
Panel Technology
Vertical Alignment (VA)
Number of Screens
1
Scan Format
2160p
Indoor/Outdoor
Indoor
USB
Yes
Ethernet
Yes
Display Resolution
3840 x 2160
Mount Type
Wall Mountable
Processor Type
X1
Operation Hours
24-Hours/7 Days
HDMI
Yes
Color Gamut
92% DCI-P3
Item
Digital Signage Display
High Dynamic Range (HDR) Type
Dolby Vision, HDR10, HLG
VESA Mount Standard
400 x 400
Number of HDMI Inputs
4
Graphics Controller Model
X1
HD Resolution
Yes
Wireless LAN
Yes
Brightness
550 Nit
Dynamic Contrast Ratio
400,000:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.