Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98IN BRAVIA 4K HDR PROFESSIONAL DISPLAY

  • Mfr # FW98BZ30L

  • Zoro # G915831680


product price: $7,415.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Display Resolution
3840 x 2160
Ethernet
Yes
Brightness
440 Nit
Backlight Technology
Direct LED
Dynamic Contrast Ratio
700,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW98BZ30L
Zoro #
G915831680
UPC #
27242928213
Country of Origin
Taiwan, Province of China

Dimensions

Bezel Width
0.79"
Depth(6)
3.3"
Height
49.4"
Viewable Screen Size
98"
Width
86.6"

Details

Display Resolution
3840 x 2160
Ethernet
Yes
Brightness
440 Nit
Backlight Technology
Direct LED
Dynamic Contrast Ratio
700,000:1
Color Gamut
95% DCI-P3
HD Resolution
Yes
Indoor/Outdoor
Indoor
HDMI
Yes
High Dynamic Range (HDR) Type
Dolby Vision, HLG, HDR10
Scan Format
2160p
Number of HDMI Inputs
4
USB
Yes
VESA Mount Standard
600 x 400
Number of Screens
1
Operation Hours
24-Hours/7 Days
Panel Technology
Vertical Alignment (VA)
Wireless LAN
Yes
Operating System
Android
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.