Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK LASER PROJ - NO LENS, 10,000 LUMENS

  • Mfr # VPLFHZ101L/B

  • Zoro # G915831727


product price: $18,572.99
/ea
Free Shipping & Returns

Key Features

Native Aspect Ratio
16:10
USB
Yes
Number of Lamps
1
Projection Method
Front, Ceiling
Normal Mode Lamp Life
20000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLFHZ101L/B
Zoro #
G915831727
UPC #
27242920507
Country of Origin
China

Dimensions

Width
21.4"
Depth
22.2"
Height
8.1"

Details

Native Aspect Ratio
16:10
USB
Yes
Number of Lamps
1
Projection Method
Front, Ceiling
Normal Mode Lamp Life
20000 Hour
HDMI Inputs
Yes
Native Resolution
1920 x 1200
Lamp Type
Laser Diode
Item
LCD Projector
DVI
Yes
Operating Power Consumption
840 W
Output Scan Format
1080p
Video Signal Standard
HDTV
Throw Type
Short Throw
Graphic Mode
WUXGA
Package Contents
BrightEra VPL-FHZ101L LCD Projector, Remote Commander (RM-PJ30)
Standard Mode Brightness
10000 lm
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.