
BRC-H800 FULL HD PTZ CAMERA WITH1-INCH EXMOR R CMOS SENSOR & POE+
Mfr # BRCH800/1
Zoro # G215835982
product price: $7,967.99
/ea
Free Shipping & Returns
Key Features
Depth
9.4 in
Resolution
1920 x 1080
Mount Type
Ceiling Mount
Maximum Focal Length
111.60 mm
HD Recording
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCH800/1
Zoro #
G215835982
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
9.4 in
Maximum Focal Length
111.60 mm
Height
10.2 in
Width
7.8 in
Minimum Focal Length
9.30 mm
Details
Resolution
1920 x 1080
Mount Type
Ceiling Mount
HD Recording
Yes
Lens Type
Zoom
Connectivity Technology
Wired
Features
Automatic White Balance, Day/Night
Recording Formats
HD
Package Contents
Full HD Pan Tilt Zoom Camera with 1.0-type Exmor R CMOS Sensor, 1 x IR Remote Commander Unit, 2 x Ceiling Bracket, 1 x Wire Rope, 7 x Screws(M3 x 8), 1 x Screws(M4 x 8), 1 x HDMI Cable Fixing Plate
Item
Network Camera
Video Signal Format
NTSC, PAL
Optical Zoom
12x
Color Supported
Color, Monochrome
Effective Camera Resolution
14.2 Megapixel
Color
Black
Image Sensor Type
Exmor R CMOS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.