
BRC-X400 - IP CAMERA - CMOS - 8.5 MP - 30 X - 60 FRAMES PER SECOND
Mfr # BRCX400
Zoro # G915831673
product price: $6,742.99
/ea
Free Shipping & Returns
Key Features
Video Formats
H.265, H.264
Connectivity Technology
Wired
HD Recording
Yes
Maximum Resolution
3840 x 2160
Mount Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRCX400
Zoro #
G915831673
UPC #
27242918061
Country of Origin
Mexico
Dimensions
Maximum Focal Length
88 mm
Depth
7.9"
Minimum Focal Length
4.40 mm
Width
6.2"
Height
7"
Details
Video Formats
H.265, H.264
Connectivity Technology
Wired
HD Recording
Yes
Maximum Resolution
3840 x 2160
Mount Type
Ceiling Mount
Optical Zoom
20x
Product Type
Network Camera
Image Sensor Type
Exmor R CMOS
Color Supported
Color
Recording Formats
HD
Color
Black
Features
Auto Image Stabilizer, Day/Night, Auto Flip, Built-in Tally Light, Gain Control
Lens Type
Zoom
Network (RJ-45)
Yes
Package Contents
IP 4K Pan-Tilt-Zoom Camera with NDI,HX capability, 1 x AC Power Adapter, 1 x IR Remote Commander Unit, 2 x Ceiling Bracket, 1 x Wire Rope, 9 x Screw M3 x 8, 1 x Screw M2.6 x6 BLACK, 1 x HDMI Cable Fixing Plate, 1 x Safety Regulation, 1 x Download Site Information, 1 x Warranty
HDMI
Yes
Remote Management
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.