Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFEXPRESS CARD, 160GB, CEA-G SERIES TYPE A - FOR A7S IIITYPE A - FOR A7S II

  • Mfr # CEAG160T

  • Zoro # G015836165


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Length
5"
Maximum Read Speed
800-MB/s
Thickness
590.6 mil
Width
3.9"
Storage Capacity
160 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEAG160T
Zoro #
G015836165
UPC #
27242914537
Country of Origin
Japan

Dimensions

Length
5"
Thickness
590.6 mil
Width
3.9"

Details

Maximum Read Speed
800-MB/s
Storage Capacity
160 GB
Package Contents
CFexpress Type A 160GB Memory Card, Card Case
Maximum Write Speed
700-MB/s
Product Type
CFexpress Type A

Description

SONY CFEXPRESS CARD, 160GB, CEA-G SERIES TYPE A - FOR A7S IIITYPE A - FOR A7S II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.